4 pieces in stock at Vaughan, ON as of 1:03 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:03 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Effective Lumens | 3,120 |
| Dimensions (W x H x D) | 4.25 x 5 x 1.81 inches |
| LED | 16 x 1.5W OSRAM |
| Voltage | 10V to 30V |
| Amp Draw | 2.23 @ 12V |
| EAN | 4065233043633 |
| Adjustable Stainless-Steel Mounting Bracket |
| Material: Polycarbonate Lens, Chrome Housing, Adjustable Stainless-Steel Bracket |
| Unit Weight: 286g |